{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Mute | |
Application type | right-hand | |
System | QC | |
Through-coolant | yes | |
Cutting point / joint | 20 mm | |
ISO code cutting head | SIR | |
suitable indexable insert | 16 | |
Approach angle | 93 degrees | |
Minimum pre-drill ⌀ Dmin | 26 mm | |
Centre offset L3 | 15 mm | |
Overall length L | 22 mm | |
Insert screw | 269023 2 | |
Type of product | Cutting head |
Article number | 264834 QC/33 | |
EAN / GTIN | 4251414902855 | |
Manufacturer number | 264834 QC/33 |