{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 160408 | |
Corner radius | 0.8 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 80 m/min - 260 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 261459 HB7120-1 | |
EAN / GTIN | 4045197818935 | |
Manufacturer number | 261459 HB7120-1 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
VC.T 160408, Grade: HB7120-1
on request
In stock
Available in 3-4 working days
439 pieces in stock
439 pieces available in 3-4 working days
from
1
Pieces
US $ 18.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,425 pieces in stock
1,425 pieces available in 3-4 working days
from
1
Pieces
US $ 18.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
857 pieces in stock
857 pieces available in 3-4 working days
from
1
Pieces
US $ 18.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
760 pieces in stock
760 pieces available in 3-4 working days
from
1
Pieces
US $ 18.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
733 pieces in stock
733 pieces available in 3-4 working days
from
1
Pieces
US $ 18.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
813 pieces in stock
813 pieces available in 3-4 working days
US $ 12.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
469 pieces in stock
469 pieces available in 3-4 working days
US $ 12.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
793 pieces in stock
793 pieces available in 3-4 working days
from
1
Pieces
US $ 18.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
337 pieces in stock
337 pieces available in 3-4 working days
from
1
Pieces
US $ 18.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
ISO code indexable insert | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 | VCMT 160408 |
Cutting conditions | continuous | slightly interrupted | continuous | slightly interrupted | heavily interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.2 mm - 4 mm | 0.5 mm - 2.5 mm |
Chip breaker | VM | SM | SM | VM | SM | MM | PM | UM1 | VM |
Cutting speed vc main application | 80 m/min - 260 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 60 m/min - 230 m/min | 100 m/min - 320 m/min | 50 m/min - 200 m/min | 100 m/min - 280 m/min | 50 m/min - 250 m/min | 70 m/min - 240 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |