{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 12 mm | |
Insert size | 7 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | A12L SVOCR/L07 | |
Setting angle κ | 140 degrees | |
suitable indexable insert | VC.. 0702.. | |
Minimum pre-drill ⌀ Dmin | 13 mm | |
Centre offset L3 | 6.5 mm | |
Clamping height L2 | 11 mm | |
Head length L1 | 24 mm | |
Overall length L | 140 mm | |
Set of insert screws | 269028 27 | |
Application | Internal longitudinal turning | |
Type of product | Boring Bar |
Article number | 261378 12/07 | |
EAN / GTIN | 4062406710750 | |
Manufacturer number | 261378 12/07 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |