Boring bar carbide 12/07 mm

Article no.: 261369 12/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 12 mm
    Insert size 7 mm
    Application type left-hand
    Boring depth up to 8×D
    Tool material Carbide
    Standard Works standard
    Through-coolant yes
    ISO code toolholder E12K SVXCR/L07
    Setting angle κ 113 degrees
    suitable indexable insert VC.. 0702..
    Minimum pre-drill ⌀ Dmin 15.5 mm
    Centre offset L3 9 mm
    Clamping height L2 11 mm
    Usable depth T 3 mm
    Head length L1 40 mm
    Overall length L 125 mm
    Overhang L1 96 mm
    Pack of insert screws 269028 26
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 261369 12/07
    EAN / GTIN 4062406285821
    Manufacturer number 261369 12/07

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart