Boring bar, steel, left-hand, Shank ⌀ / insert size: 12/07mm

Article no.: 261355 12/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A12K SV95CR/L07
Setting angle κ 95 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 15.5 mm
Centre offset L3 9 mm
Clamping height L2 11 mm
Usable depth T 6 mm
Neck width L4 9 mm
Head length L1 28 mm
Overall length L 125 mm
Pack of insert screws 269028 27
Application External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261355 12/07
EAN / GTIN 4045197948090
Manufacturer number 261355 12/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart