Boring bar steel, left-hand, Shank ⌀ / insert size: 10/07mm

Article no.: 261339 10/07
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
9 pieces in stock 9 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 3×D
Standard Works standard
Through-coolant yes
ISO code toolholder A10K SVJCR/L07
Setting angle κ 142 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 13 mm
Centre offset L3 1.5 mm
Clamping height L2 9 mm
Neck width L4 6.3 mm
Head length L1 18 mm
Overall length L 125 mm
Pack of insert screws 269028 27
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 261339 10/07
EAN / GTIN 4045197941299
Manufacturer number 261339 10/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart