Boring bar carbide, left-hand, Shank ⌀ / insert size: 10/07mm

Article no.: 261337 10/07
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 8×D
  • Tool material: Carbide
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type left-hand
Boring depth up to 8×D
Tool material Carbide
Standard Works standard
Through-coolant yes
ISO code toolholder E10H SVVCR/L07
Setting angle κ 72.5 degrees
suitable indexable insert VC.. 0702..
Minimum pre-drill ⌀ Dmin 12.5 mm
Centre offset L3 8 mm
Clamping height L2 9 mm
Usable depth T 6 mm
Neck width L4 6.8 mm
Head length L1 32 mm
Overall length L 100 mm
Pack of insert screws 269028 26
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 261337 10/07
EAN / GTIN 4062406285579
Manufacturer number 261337 10/07

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart