{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 12 mm | |
Insert size | 7 mm | |
Application type | left-hand | |
Boring depth up to | 8×D | |
Tool material | Carbide | |
Norm | Works standard | |
Through-coolant | yes | |
ISO code toolholder | E12K SVLCR/L07 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | VC.. 0702.. | |
Minimum pre-drill ⌀ Dmin | 15.5 mm | |
Centre offset L3 | 9 mm | |
Clamping height L2 | 11 mm | |
Usable depth T | 6 mm | |
Neck width L4 | 9 mm | |
Head length L1 | 40 mm | |
Overall length L | 125 mm | |
Pack of insert screws | 269028 26 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 261333 12/07 | |
EAN / GTIN | 4062406283605 | |
Manufacturer number | 261333 12/07 |