{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 16 mm | |
Application type | right-hand | |
System | DM | |
Through-coolant | yes | |
ISO code cutting head | SVUCR/L 16 | |
suitable indexable insert | VC.. 1604.. | |
suitable base body | 264910 – 264922 | |
Minimum pre-drill ⌀ Dmin | 49 mm | |
Centre offset L3 | 27 mm | |
Overall length L | 32 mm | |
Insert screw | 269023 3 | |
Type of product | Cutting head |
Article number | 261321 DM/16 | |
Manufacturer number | 090-50631DM1693 |