Screw-on toolholder 20/16 mm

Article no.: 261317 20/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 20 mm
    Insert size 16 mm
    Application type neutral
    Standard Works standard
    Through-coolant no
    ISO code toolholder SVVCN 2020K16
    suitable indexable insert VC.. 1604..
    Functional width L4 neutral holders 10 mm
    Overhang L1 neutral holders 31 mm
    Overall length L neutral holders 125 mm
    Pack of insert screws 269028 2
    Shim 269005 8
    Shim screw 269013 2
    Setting angle κ 72.5 degrees
    Application External longitudinal turning; External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 261317 20/16
    EAN / GTIN 4045197653932
    Manufacturer number 261317 20/16

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart