Screw-on toolholder, left-hand, Shank / insert size: 12/11mm

Article no.: 261315 12/11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 12 mm
Insert size 11 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SVACR/L 1212M11
suitable indexable insert VC.. 1103..
Functional width L4 12 mm
Head length L1 26 mm
Overall length L 150 mm
Pack of insert screws 269021 1
Setting angle κ 90 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261315 12/11
EAN / GTIN 4045197798145
Manufacturer number 261315 12/11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart