Screw-on toolholder 10/11 mm

Article no.: 261315 10/11
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 10 mm
    Insert size 11 mm
    Application type left-hand
    Standard Works standard
    Through-coolant no
    ISO code toolholder SVACR/L 1010M11
    suitable indexable insert VC.. 1103..
    Functional width L4 10 mm
    Head length L1 26 mm
    Overall length L 150 mm
    Pack of insert screws 269021 1
    Setting angle κ 90 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 261315 10/11
    EAN / GTIN 4045197798138
    Manufacturer number 261315 10/11

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart