Screw-on toolholder 25/11 mm

Article no.: 261308 25/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 11 mm
Application type right-hand
Norm Works standard
Through-coolant no
ISO code toolholder SVHCR/L 2525M11
suitable indexable insert VC.. 1103..
Functional width L4 32 mm
Head length L1 22.9 mm
Overall length L 150 mm
Pack of insert screws 269028 22
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261308 25/11
EAN / GTIN 4062406396831
Manufacturer number 261308 25/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart