VB.T 160404, Grade: HB7130-2

Article no.: 261232 HB7130-2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 18.73 / Piece
  • from 10 Piece
    US $ 15.61 / Piece
on request
In stock
423 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert VBMT 160404
Corner radius 0.4 mm
Grade HB7130-2
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker VM
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.4 mm/rev.
Cutting speed vc main application 70 m/min - 240 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 261232 HB7130-2
EAN / GTIN 4062406750411
Manufacturer number 261232 HB7130-2

Downloads & documents

Compare with similar products

This article


Recommendations


VB.T 160404, Grade: HB7130-2

VB.T 160404, Grade: HB7130-2

on request
In stock
423 pieces in stock
from 1  Pieces
US $ 18.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.61
plus VAT at the current rate Prices plus delivery costs
on request
In stock
580 pieces in stock
from 1  Pieces
US $ 18.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.61
plus VAT at the current rate Prices plus delivery costs
on request
In stock
496 pieces in stock
from 1  Pieces
US $ 18.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 15.61
plus VAT at the current rate Prices plus delivery costs
on request
In stock
694 pieces in stock
US $ 12.24
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm
Finishing/roughing assignment Finishing Semi-roughing Semi-roughing Skrubbearbejdning-sletbearbejdning
Cutting depth ap 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.5 mm - 2.5 mm 0.3 mm - 2.5 mm
Grade HB7130-2 HB7120-1 HB7140-1 HBT130
Feed f 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.35 mm/rev.
Cutting speed vc main application 70 m/min - 240 m/min 80 m/min - 260 m/min 60 m/min - 230 m/min 50 m/min - 200 m/min
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart