VB.T 110304 HB725-1

Article no.: 261224 HB725-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 17.00 / Piece
  • from 10 Piece
    US $ 14.16 / Piece
on request
In stock
603 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert VBMT 110304
    Corner radius 0.4 mm
    Grade HB725-1
    Tool material Carbide
    Main application UNI
    Cutting conditions slightly interrupted
    Chip breaker UM1
    Tolerance M
    Cutting depth ap 0.2 mm - 4 mm
    Feed f 0.05 mm/rev. - 0.5 mm/rev.
    Cutting speed vc main application 50 m/min - 250 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 261224 HB725-1
    EAN / GTIN 4062406766115
    Manufacturer number 261224 HB725-1

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart