{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 110308 | |
Corner radius | 0.8 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | HQ | |
Cutting depth ap | 0.5 mm - 2 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261176 PV720 | |
EAN / GTIN | 4960664726127 | |
Manufacturer number | TLD07561 |
This article |
Recommendations |
||
---|---|---|---|
VBMT 110308, Grade: PV720
on request
In stock
54 pieces in stock
US $ 21.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,394 pieces in stock
from
1
Pieces
US $ 14.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
186 pieces in stock
from
1
Pieces
US $ 18.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
Cutting conditions | continuous | continuous | continuous |
Grade | PV720 | HB7010-1 | HB7010-1 |
Chip breaker | HQ | SS | SS |
Main application | P | P | P |
Cutting speed vc main application | 60 m/min - 270 m/min | 150 m/min - 500 m/min | 150 m/min - 500 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |