{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VBMT 160408 | |
Corner radius | 0.8 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 80 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 261154 HB7130-2 | |
EAN / GTIN | 4062406769246 | |
Manufacturer number | 261154 HB7130-2 |
This article |
Recommendations |
||
---|---|---|---|
VBMT 160408, Grade: HB7130-2
on request
In stock
830 pieces in stock
from
1
Pieces
US $ 18.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
404 pieces in stock
from
1
Pieces
US $ 18.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
296 pieces in stock
from
1
Pieces
US $ 18.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | VBMT 160408 | VBMT 160408 | VBMT 160408 |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7130-2 | HB7020 | HB7140-1 |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Cutting speed vc main application | 80 m/min - 270 m/min | 150 m/min - 400 m/min | 70 m/min - 260 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |