GARANT Master Eco lever lock toolholder short, right-hand, Shank / insert size: 25/16mm

Article no.: 261136 25/16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
20 pieces in stock 20 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 16 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder SVJCR/L 2525X16
suitable indexable insert VC.. 1604..
Functional width L4 32 mm
Head length L1 40 mm
Overall length L 110 mm
Pack of insert screws 269023 3
Shim 259033 5
Shim screw 269013 7
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 261136 25/16
EAN / GTIN 4067263122623
Manufacturer number 261136 25/16

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart