This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar steel, left-hand, Shank ⌀ / insert size: 25/16mm

Article no.: 261121 25/16

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 16 mm
Application type left-hand
Boring depth up to 5×D
Through-coolant yes
ISO code toolholder A25S SVUBR/L16
Setting angle κ 93 degrees
suitable indexable insert VB.. 1604..
Minimum pre-drill ⌀ Dmin 34 mm
Centre offset L3 20.5 mm
Clamping height L2 24 mm
Overall length L 250 mm
Insert screw 269022 7
Shim 269006 1
Shim screw 269014 1
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261121 25/16
Manufacturer number THC13517

Description

Version:

Streamlined flutes for improved chip evacuation, reduced tendency to vibrate, stable machining conditions.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart