Screw-on toolholder, left-hand, Shank / insert size: 25/16mm

Article no.: 261109 25/16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 16 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SVJBR/L 2525M16
suitable indexable insert VB.. 1604..
Functional width L4 32 mm
Head length L1 33 mm
Overall length L 150 mm
Pack of insert screws 269028 2
Shim 269005 8
Shim screw 269013 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261109 25/16
EAN / GTIN 4045197653642
Manufacturer number 261109 25/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart