This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Eco lever lock toolholder, left-hand, Shank size / insert size: 25/16mm

Article no.: 261103 25/16

Select article variation and quantity

Shank size / insert size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 25 mm
Insert size 16 mm
Application type left-hand
Through-coolant yes
ISO code toolholder SVJBR/L 2525X16
suitable indexable insert VB.. 1604..
Functional width L4 32 mm
Head length L1 40 mm
Overall length L 111.5 mm
Pack of insert screws 269023 3
Shim 259033 5
Shim screw 269013 1
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261103 25/16
Manufacturer number 261103 25/16

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.
With flank face cooling.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart