{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 16T308 | |
Corner radius | 0.8 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | MM | |
Cutting depth ap | 0.3 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.35 mm/rev. | |
Cutting speed vc main application | 50 m/min - 200 m/min | |
Coating | TiCN | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 261019 HBT130 | |
EAN / GTIN | 4062406257545 | |
Manufacturer number | 261019 HBT130 |
This article |
Recommendations |
|||
---|---|---|---|---|
TCMT 16T308, Grade: HBT130
on request
In stock
Available in 3-4 working days
266 pieces in stock
266 pieces available in 3-4 working days
US $ 9.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
392 pieces in stock
392 pieces available in 3-4 working days
from
1
Pieces
US $ 14.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
212 pieces in stock
212 pieces available in 3-4 working days
from
1
Pieces
US $ 14.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
640 pieces in stock
640 pieces available in 3-4 working days
from
1
Pieces
US $ 14.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.70
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 3 | 3 | 3 | 3 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | continuous | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.3 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Grade | HBT130 | HB7120-1 | HB7140-1 | HB7130-2 |
Cutting speed vc main application | 50 m/min - 200 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 70 m/min - 240 m/min |