This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting head QC/11S

Article no.: 260916 QC/11S

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: QC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 11 mm
Application type right-hand
System QC
Through-coolant yes
Cutting point / joint 20 mm
ISO code cutting head STUCR/L 11
suitable indexable insert TC.. 1102..
suitable base body 264900 – 264908
Minimum pre-drill ⌀ Dmin 22 mm
Centre offset L3 11 mm
Overall length L 20 mm
Insert screw 269022 4
Setting angle κ 93 degrees
Type of product Cutting head

Identification numbers & Classifications

Article number 260916 QC/11S
Manufacturer number 260916 QC/11S

Description

Version:

Interchangeable cutting heads for vibration-damping base bodies.
Narrow version.

Application:

Vibration damping effect up a maximum overhang of 14×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart