{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SCMT 09T304 | |
Corner radius | 0.4 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 80 m/min - 260 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260762 HB7120-1 | |
EAN / GTIN | 4045197818294 | |
Manufacturer number | 260762 HB7120-1 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
SC.T 09T304, Grade: HB7120-1
on request
In stock
Available in 3-4 working days
262 pieces in stock
262 pieces available in 3-4 working days
from
1
Pieces
US $ 13.03
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
449 pieces in stock
449 pieces available in 3-4 working days
from
1
Pieces
US $ 15.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
463 pieces in stock
463 pieces available in 3-4 working days
from
1
Pieces
US $ 15.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
443 pieces in stock
443 pieces available in 3-4 working days
from
1
Pieces
US $ 13.03
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
363 pieces in stock
363 pieces available in 3-4 working days
US $ 10.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
Available in 3-4 working days
0 pieces in stock
0 pieces available in 3-4 working days
US $ 8.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
682 pieces in stock
682 pieces available in 3-4 working days
from
1
Pieces
US $ 13.03
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
625 pieces in stock
625 pieces available in 3-4 working days
from
1
Pieces
US $ 15.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
Finishing/roughing assignment | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Chip breaker | VM | VM | VM | VM | MM | MM | VM | VM |
Cutting speed vc main application | 80 m/min - 260 m/min | 80 m/min - 260 m/min | 60 m/min - 230 m/min | 60 m/min - 230 m/min | 50 m/min - 200 m/min | 50 m/min - 200 m/min | 70 m/min - 240 m/min | 70 m/min - 240 m/min |