{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SCMT 09T304 | |
Corner radius | 0.4 mm | |
Grade | HB7035-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | heavily interrupted | |
Chip breaker | SS | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260742 HB7035-1 | |
EAN / GTIN | 4045197874405 | |
Manufacturer number | 260742 HB7035-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
SCMT 09T304, Grade: HB7035-1
on request
In stock
174 pieces in stock
from
1
Pieces
US $ 13.03
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
385 pieces in stock
from
1
Pieces
US $ 13.03
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
734 pieces in stock
from
1
Pieces
US $ 13.03
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
257 pieces in stock
from
1
Pieces
US $ 15.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
566 pieces in stock
US $ 8.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | heavily interrupted | slightly interrupted | continuous | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.4 mm - 1.5 mm |
Chip breaker | SS | SS | SS | SS | PF |
Cutting speed vc main application | 120 m/min - 350 m/min | 150 m/min - 400 m/min | 150 m/min - 500 m/min | 150 m/min - 400 m/min | 120 m/min - 330 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |