Boring bar, steel 16/09 mm

Article no.: 260725 16/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 16 mm
Insert size 9 mm
Application type left-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A16M SSKCR/L09
Setting angle κ 75 degrees
suitable indexable insert SC.. 09T3..
Minimum pre-drill ⌀ Dmin 20 mm
Centre offset L3 11 mm
Clamping height L2 15.25 mm
Overall length L 150 mm
Overhang L1 48 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260725 16/09
EAN / GTIN 4045197927798
Manufacturer number 260725 16/09

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart