Screw-on toolholder, left-hand, Shank / insert size: 12/09mm

Article no.: 260707 12/09
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank size 12 mm
Insert size 9 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SSSCR/L 1212F09
suitable indexable insert SC.. 09T3..
Functional width L4 16 mm
Head length L1 18 mm
Overall length L 80 mm
Pack of insert screws 269028 2
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260707 12/09
EAN / GTIN 4045197655424
Manufacturer number 260707 12/09

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart