Radial Heavy-Duty blade carrier 12 mm

Article no.: 260616 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
maximum cutting depth tmax 70 mm
Insert size 12 mm
suitable indexable insert RC.X 1204
Pack of insert screws 269028 2
Shim 269005 10
Shim screw 269013 2
Overall length Ltot 152 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 260616 12
EAN / GTIN 4062406383206
Manufacturer number 260616 12

Description

Version:

Modular copy turning tool for cutting depths up to 70 mm.

Application:

In conjunction with GARANT Heavy-Duty toolholder (No. 274004).

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart