{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | left-hand | |
maximum cutting depth tmax | 40 mm | |
Insert size | 8 mm | |
suitable indexable insert | RC.T 0803 | |
Pack of insert screws | 269028 29 | |
Overall length Ltot | 92 mm | |
Type of product | Cartridges |
Article number | 260613 08 | |
EAN / GTIN | 4062406383176 | |
Manufacturer number | 260613 08 |