Radial Medium/ Medium-Plus blade carrier 08 mm

Article no.: 260612 08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
maximum cutting depth tmax 40 mm
Insert size 8 mm
suitable indexable insert RC.T 0803
Pack of insert screws 269028 29
Overall length Ltot 92 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 260612 08
EAN / GTIN 4062406383145
Manufacturer number 260612 08

Description

Version:

Modular copy turning tool for cutting depths up to 70 mm.

Application:

In conjunction with GARANT Medium / Medium Plus toolholder (No. 274002).

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart