Screw-on toolholder, neutral, Shank / insert size: 25/06mm

Article no.: 260611 25/06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 25 mm
Insert size 6 mm
Application type neutral
Standard Works standard
Through-coolant no
ISO code toolholder SRDCN 2525M06
suitable indexable insert RC.T 0602
Functional width L4 neutral holders 15.5 mm
Overhang L1 neutral holders 12.4 mm
Overall length L neutral holders 150 mm
Pack of insert screws 269028 15
Setting angle κ 30 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260611 25/06
EAN / GTIN 4062406059347
Manufacturer number 260611 25/06

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart