{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 16 mm | |
Insert size | 6 mm | |
Application type | neutral | |
Norm | Works standard | |
Through-coolant | no | |
ISO code toolholder | SRDCN 1616H06 | |
suitable indexable insert | RC.T 0602 | |
Functional width L4 neutral holders | 11 mm | |
Overhang L1 neutral holders | 12.4 mm | |
Overall length L neutral holders | 100 mm | |
Pack of insert screws | 269028 15 | |
Setting angle κ | 30 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260611 16/06 | |
EAN / GTIN | 4062406059323 | |
Manufacturer number | 260611 16/06 |