Screw-on toolholder, left-hand, Shank / insert size: 20/06mm

Article no.: 260607 20/06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 6 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SRGCR/L 2020K06
suitable indexable insert RC.T 0602
Functional width L4 25 mm
Head length L1 15.3 mm
Overall length L 125 mm
Pack of insert screws 269028 22
Setting angle κ 30 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260607 20/06
EAN / GTIN 4062406059477
Manufacturer number 260607 20/06

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart