{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070204 | |
Corner radius | 0.4 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.12 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260500 HBT020 | |
EAN / GTIN | 4062406351250 | |
Manufacturer number | 260500 HBT020 |
This article |
Recommendations |
|||
---|---|---|---|---|
DCMT 070204, Grade: HBT020
on request
In stock
Available in 3-4 working days
942 pieces in stock
942 pieces available in 3-4 working days
US $ 7.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
3,154 pieces in stock
3,154 pieces available in 3-4 working days
from
1
Pieces
US $ 11.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
766 pieces in stock
766 pieces available in 3-4 working days
from
1
Pieces
US $ 11.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,464 pieces in stock
1,464 pieces available in 3-4 working days
from
1
Pieces
US $ 11.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | DCMT 070204 | DCMT 070204 | DCMT 070204 | DCMT 070204 |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | heavily interrupted |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Chip breaker | PM | SM | SM | SM |
Main application | P | P | P | P |