DCMT 11T302, Grade: HBT020

Article no.: 260377 HBT020
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
1,718 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMT 11T302
Corner radius 0.2 mm
Grade HBT020
Tool material Carbide
Coating TiCN
Main application P
Cutting conditions slightly interrupted
Chip breaker PF
Cutting depth ap 0.4 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 330 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260377 HBT020
EAN / GTIN 4062406720032
Manufacturer number 260377 HBT020

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DCMT 11T302, Grade: HBT020

DCMT 11T302, Grade: HBT020

on request
In stock
1,718 pieces in stock
US $ 9.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,801 pieces in stock
from 1  Pieces
US $ 14.78
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.32
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 2
Tool material Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted
Cutting depth ap 0.4 mm - 1.5 mm 0.2 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.2 mm/rev.
Main application P P
Cutting speed vc main application 120 m/min - 330 m/min 150 m/min - 400 m/min

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart