DC.T 070204, Grade: HB7415-1

Article no.: 260353 HB7415-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 11.87 / Piece
  • from 10 Piece
    US $ 9.90 / Piece
on request
In stock
151 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMT 070204
Corner radius 0.4 mm
Grade HB7415-1
Tool material Carbide
Main application S
Secondary application M
Cutting conditions continuous
Chip breaker TIS
Tolerance M
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 50 m/min - 110 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260353 HB7415-1
EAN / GTIN 4062406749620
Manufacturer number 260353 HB7415-1

Application Table

continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DC.T 070204, Grade: HB7415-1

DC.T 070204, Grade: HB7415-1

on request
In stock
151 pieces in stock
from 1  Pieces
US $ 11.87
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 9.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
198 pieces in stock
from 1  Pieces
US $ 16.92
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.10
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.4 mm 0.4 mm
ISO code indexable insert DCMT 070204 DCMT 070204
Finishing/roughing assignment Finishing Finishing
Tool material Carbide Carbide
Grade HB7415-1 HU7315-1
Cutting speed vc main application 50 m/min - 110 m/min 120 m/min - 600 m/min
Tolerance M G

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart