DC.T 070202, Grade: HU7315-1

Article no.: 260351 HU7315-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 16.92 / Piece
  • from 10 Piece
    US $ 14.10 / Piece
on request
In stock
119 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGT 070202
Corner radius 0.2 mm
Grade HU7315-1
Tool material Carbide
Coating uncoated
Main application N
Cutting conditions continuous
Chip breaker AF
Tolerance G
Cutting depth ap 0.05 mm - 0.6 mm
Feed f 0.03 mm/rev. - 0.1 mm/rev.
Cutting speed vc main application 120 m/min - 600 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260351 HU7315-1
EAN / GTIN 4062406769840
Manufacturer number 260351 HU7315-1

Application Table

continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DC.T 070202, Grade: HU7315-1

DC.T 070202, Grade: HU7315-1

on request
In stock
119 pieces in stock
from 1  Pieces
US $ 16.92
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
93 pieces in stock
from 1  Pieces
US $ 19.24
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 16.04
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 2
Corner radius 0.2 mm 0.2 mm
Finishing/roughing assignment Finishing Finishing
Grade HU7315-1 HB7315-1
Chip breaker AF AF
Feed f 0.03 mm/rev. - 0.1 mm/rev. 0.03 mm/rev. - 0.1 mm/rev.
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart