This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar steel, right-hand, Shank ⌀ / insert size: 10/07mm

Article no.: 260338 10/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 5×D
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 5×D
Through-coolant yes
ISO code toolholder A10L SDUCR/L07
Setting angle κ 93 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 14 mm
Centre offset L3 8.7 mm
Clamping height L2 9 mm
Overall length L 140 mm
Overhang L1 50 mm
Insert screw 269022 4
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260338 10/07
Manufacturer number THC11700

Description

Version:

Streamlined flutes for improved chip evacuation, reduced tendency to vibrate, stable machining conditions.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart