• The item cannot be ordered due to missing prices.

GARANT Master Turn boring bar, steel spiral flutes 16/11 mm

Article no.: 260331 16/11
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series GARANT Master
    Shank ⌀ Ds 16 mm
    Application type left-hand
    Boring depth up to 3×D
    Standard DIN 8024
    Through-coolant yes
    ISO code toolholder A16Q SDQCR/L11
    suitable indexable insert DC.. 11T3..
    Minimum pre-drill ⌀ Dmin 23 mm
    Centre offset L3 14 mm
    Clamping height L2 15 mm
    Head length L1 28 mm
    Overall length L 180 mm
    Pack of insert screws 269028 8
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260331 16/11
    EAN / GTIN 4062406576974
    Manufacturer number 260331 16/11

    Downloads & documents

    Suitable products

    Accessories

    Inserts

    From the same series "GARANT Master" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart