Screw-on toolholder, left-hand, Shank / insert size: 16/11mm

Article no.: 260309 16/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 11 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SDJCR/L 1616H11
suitable indexable insert DC.. 11T3..
Functional width L4 20 mm
Head length L1 20 mm
Overall length L 100 mm
Pack of insert screws 269028 2
Shim 269005 3
Shim screw 269013 2
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260309 16/11
EAN / GTIN 4045197652621
Manufacturer number 260309 16/11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart