Screw-on toolholder, right-hand, Shank / insert size: 10/07mm

Article no.: 260308 10/07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 10 mm
Insert size 7 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SDJCR/L 1010E07
suitable indexable insert DC.. 0702..
Functional width L4 12 mm
Head length L1 13 mm
Overall length L 70 mm
Pack of insert screws 269028 22
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260308 10/07
EAN / GTIN 4045197655325
Manufacturer number 260308 10/07

Downloads & documents

Compare with similar products

This article


Recommendations


Screw-on toolholder, right-hand, Shank / insert size: 10/07mm

Screw-on toolholder, right-hand, Shank / insert size: 10/07mm

on request
In stock
41 pieces in stock
US $ 102.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock
US $ 102.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 102.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
US $ 102.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
US $ 102.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
US $ 157.69
plus VAT at the current rate Prices plus delivery costs
Application External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning External longitudinal turning; External longitudinal turning
ISO code toolholder SDJCR/L 1010E07 SCLCR/L 1010E06 SDHCR/L 1010E07 SCSCR/L 1010E06 SVLCR/L 1010E07 SCLCR 1010E06; SDJCR 1010E07; SSSCR 1010E09
Head length L1 13 mm 10 mm 7 mm 12 mm 15 mm 10 mm; 13 mm; 21 mm
Standard DIN ISO 5610 DIN ISO 5610 DIN ISO 5610 DIN ISO 5610 Works standard DIN ISO 5610
Shank size 10 mm 10 mm 10 mm 10 mm 10 mm 10 mm
Application type right-hand right-hand right-hand right-hand right-hand right-hand
Type of product Boring bar Boring bar Boring bar Boring bar Boring bar Boring bar

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart