{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 120404 | |
Corner radius | 0.4 mm | |
Grade | PV720 | |
Tool material | Cermet | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | GK | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 3 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 60 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260202 PV720 | |
EAN / GTIN | 4960664726936 | |
Manufacturer number | TLD64046 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
CCMT 120404, Grade: PV720
on request
In stock
28 pieces in stock
US $ 21.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,136 pieces in stock
from
1
Pieces
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
433 pieces in stock
from
1
Pieces
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,010 pieces in stock
from
1
Pieces
US $ 15.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
607 pieces in stock
from
1
Pieces
US $ 16.96
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
862 pieces in stock
US $ 9.91
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | CCMT 120404 | CCMT 120404 | CCMT 120404 | CCMT 120404 | CCMT 120404 | CCMT 120404 |
Finishing/roughing assignment | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Grade | PV720 | HB7020 | HB7010-1 | HB7035-1 | HB7020 | HBT020 |
Chip breaker | GK | SM | SM | SM | WSM | PM |
Main application | P | P | P | P | P | P |
Cutting speed vc main application | 60 m/min - 270 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min | 120 m/min - 350 m/min | 100 m/min - 280 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |