{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060202 | |
Corner radius | 0.2 mm | |
Grade | SP4019 | |
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | continuous | |
Chip breaker | 73 | |
Cutting depth ap | 0.2 mm - 5 mm | |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | |
Cutting speed vc main application | 30 m/min - 440 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260180 SP4019 | |
Manufacturer number | 5659281 |
This article |
Recommendations |
|
---|---|---|
CCMT 060202, Grade: SP4019
on request
In stock
454 pieces in stock
from
1
Pieces
US $ 16.80
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
501 pieces in stock
from
1
Pieces
US $ 11.44
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.53
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | CCMT 060202 | CCMT 060202 |
Finishing/roughing assignment | Semi-roughing | Semi-roughing |
Cutting depth ap | 0.2 mm - 5 mm | 0.2 mm - 4 mm |
Grade | SP4019 | HB7120-1 |
Feed f | 0.1 mm/rev. - 0.45 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Cutting speed vc main application | 30 m/min - 440 m/min | 80 m/min - 260 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning |