CC.T 120408 HB725-1

Article no.: 260160 HB725-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 14.25 / Piece
  • from 10 Piece
    US $ 11.87 / Piece
on request
In stock
851 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 120408
Corner radius 0.8 mm
Grade HB725-1
Tool material Carbide
Main application UNI
Cutting conditions slightly interrupted
Chip breaker UM1
Tolerance M
Cutting depth ap 0.2 mm - 4 mm
Feed f 0.05 mm/rev. - 0.5 mm/rev.
Cutting speed vc main application 50 m/min - 250 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260160 HB725-1
EAN / GTIN 4062406765958
Manufacturer number 260160 HB725-1

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart