{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T308 | |
Corner radius | 0.8 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | WSM | |
Tolerance | M | |
Cutting depth ap | 0.4 mm - 2 mm | |
Feed f | 0.15 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260153 HB7020 | |
EAN / GTIN | 4045197948878 | |
Manufacturer number | 260153 HB7020 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CCMT 09T308 wiper, Type: HB7020
on request
In stock
250 pieces in stock
from
1
Pieces
US $ 14.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,860 pieces in stock
from
1
Pieces
US $ 12.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
682 pieces in stock
from
1
Pieces
US $ 12.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,319 pieces in stock
from
1
Pieces
US $ 12.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,127 pieces in stock
US $ 8.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | CCMT 09T308 | CCMT 09T308 | CCMT 09T308 | CCMT 09T308 | CCMT 09T308 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning |
Grade | HB7020 | HB7020 | HB7010-1 | HB7035-1 | HBT020 |
Cutting speed vc main application | 120 m/min - 350 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min | 100 m/min - 280 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |