{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T302 | |
Corner radius | 0.2 mm | |
Type | CB7010 | |
Tool material | Cermet | |
Main application | P | |
Secondary application | M | |
Cutting conditions | continuous | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 90 m/min - 240 m/min | |
Cutting speed vc secondary application | 70 m/min - 180 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number |
260148 CB7010
Copy |
|
EAN / GTIN |
4045197667823
Copy |
|
Manufacturer number |
260148 CB7010
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |