{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060204 | |
Corner radius | 0.4 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 70 m/min - 240 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260142 HB7130-2 | |
EAN / GTIN | 4062406750152 | |
Manufacturer number | 260142 HB7130-2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CC.T 060204, Grade: HB7130-2
on request
In stock
714 pieces in stock
from
1
Pieces
US $ 12.50
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,075 pieces in stock
from
1
Pieces
US $ 11.44
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,219 pieces in stock
from
1
Pieces
US $ 11.44
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
902 pieces in stock
US $ 7.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,465 pieces in stock
from
1
Pieces
US $ 11.44
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting depth ap | 0.2 mm - 4 mm | 0.2 mm - 2.5 mm | 0.2 mm - 2.5 mm | 0.1 mm - 1 mm | 0.2 mm - 2.5 mm |
Chip breaker | VM | VS | VS | M | VS |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Cutting speed vc main application | 70 m/min - 240 m/min | 70 m/min - 260 m/min | 90 m/min - 290 m/min | 60 m/min - 220 m/min | 80 m/min - 270 m/min |