CCMT 09T304 wiper, Grade: PR1725

Article no.: 260099 PR1725
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 17.34 / Piece
  • from 10 Piece
    US $ 14.45 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
83 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T304
Corner radius 0.4 mm
Grade PR1725
Tool material Carbide
Coating coated
Main application M
Secondary application P
Cutting conditions slightly interrupted
Chip breaker WP
Tolerance M
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.03 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 60 m/min - 200 m/min
Cutting speed vc secondary application 50 m/min - 150 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260099 PR1725
EAN / GTIN 4960664890712

Downloads & documents

Compare with similar products

This article


Recommendations


CCMT 09T304 wiper, Grade: PR1725

CCMT 09T304 wiper, Grade: PR1725

on request
In stock
83 pieces in stock
from 1  Pieces
US $ 17.34
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,239 pieces in stock
from 1  Pieces
US $ 12.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
626 pieces in stock
from 1  Pieces
US $ 12.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,457 pieces in stock
from 1  Pieces
US $ 12.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
991 pieces in stock
from 1  Pieces
US $ 12.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,487 pieces in stock
from 1  Pieces
US $ 12.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,132 pieces in stock
US $ 8.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,488 pieces in stock
US $ 8.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,534 pieces in stock
from 1  Pieces
US $ 12.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
742 pieces in stock
from 1  Pieces
US $ 12.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.71
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 2 2 2 2 2 2 2 2 2
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304 CCMT 09T304
Cutting conditions slightly interrupted slightly interrupted continuous slightly interrupted continuous heavily interrupted slightly interrupted slightly interrupted slightly interrupted slightly interrupted
Cutting depth ap 0.2 mm - 1.5 mm 0.2 mm - 2.5 mm 0.2 mm - 2.5 mm 0.2 mm - 2.5 mm 0.2 mm - 2.5 mm 0.2 mm - 2.5 mm 0.4 mm - 2 mm 0.1 mm - 1 mm 0.2 mm - 2.5 mm 0.2 mm - 4 mm
Chip breaker WP SS SS VS VS SS PF M VS VM
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart