{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060204 | |
Corner radius | 0.4 mm | |
Grade | CA115P | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | WP | |
Tolerance | M | |
Cutting depth ap | 0.1 mm - 1.5 mm | |
Feed f | 0.07 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 120 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260094 CA115P | |
EAN / GTIN | 4960664045211 |