CCMT 060202 wiper PR1725

Article no.: 260093 PR1725
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 17.34 / Piece
  • from 10 Piece
    US $ 14.45 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
63 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 060202
Corner radius 0.2 mm
Grade PR1725
Tool material Carbide
Coating coated
Main application M
Secondary application P
Cutting conditions slightly interrupted
Chip breaker WP
Tolerance M
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.03 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 60 m/min - 200 m/min
Cutting speed vc secondary application 50 m/min - 150 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260093 PR1725
EAN / GTIN 4960664890590

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart